Shop All Round Slings
Urrea
Endless round sling 19.68 ft yellow
Mfr # ER35
Zoro # G9720969
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Hitch Capacity 8399
- Sling Material Polyester
- Includes Endless round slings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # ER35
- Zoro # G9720969
- UPC # 660731902822
- Country of Origin Mexico
- Category Round Slings
Dimensions
Sling Length | 16 ft |
Details
Vertical Hitch Capacity | 8399 |
Sling Material | Polyester |
Includes | Endless round slings |
Item | Round slings |
Description
100% made of polyester. Endless round slings are used to hoist, tie or pull loads. Specially manufactured for very heavy loads. Color: yellow. Length: 19.68 ft. Capacity: 3 tons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Polyurethane Caster w/Wheel Lock, 8" (I-DCC8RL)
- STARKE Chain Sling, 3/8in, G80, Sling Hook, 6 ft (SCSG8038-3LS-6)
- CAMPBELL Aluminum Wire Rope Sleeve (7670814)
- CASTERHQ 6"x2" Steel Wheel Casters, Swivel Casters W/ Top Locking, PK4 (HD-6X2SS4P-TLB)
- URREA Endless round sling 9.84 ft green (ER22)
- URREA Endless round sling 19.68 ft red (ER64)
- URREA Endless round sling 6.56 ft green (ER21)
- URREA Endless round sling 26.24 ft 11 tons orange (ER118)
- URREA Endless round sling 6.56 ft violet (ER11)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 13200 lb Cap (EE150X8)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (Orange) (PRS11-8)
- Urrea Round Slings