Shop All Round Slings
Urrea
Endless round sling 19.68 ft blue
Mfr # ER97
Zoro # G9746519
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Hitch Capacity 21199
- Sling Material Polyester
- Includes Endless round slings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # ER97
- Zoro # G9746519
- UPC # 660731902914
- Country of Origin Mexico
- Category Round Slings
Dimensions
Sling Length | 23 ft |
Details
Vertical Hitch Capacity | 21199 |
Sling Material | Polyester |
Includes | Endless round slings |
Item | Round slings |
Description
100% made of polyester. Endless round slings are used to hoist, tie or pull loads. Specially manufactured for very heavy loads. Color: blue. Length: 19.68 ft. Capacity: 9 tons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 3in Casters for Stainless Steel Work Table. Wheels for Metal Prep Tables, 4PK (AMG 3CASTERS)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 10 ft (7G100DOSXK/10)
- ERICKSON 4"X40Ft 16,200 lb Winch Strap w/ Flat Hk Bulk (58703)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN2801DX4)
- URREA Endless round sling 6.56 ft green (ER21)
- URREA Endless round sling 26.24 ft 11 tons orange (ER118)
- URREA Endless round sling 19.68 ft red (ER64)
- URREA Endless round sling 6.56 ft violet (ER11)
- URREA Endless round sling 19.68 ft yellow (ER35)
- URREA Endless round sling 9.84 ft green (ER22)
- LIFT-ALL Round Sling, Endless, 12 ft., 31,000 lb. (EN360X12)
- Urrea Slings