Shop All Round Slings
Urrea
Endless round sling 16.4 ft orange
Mfr # ER78
Zoro # G9747891
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Hitch Capacity 16799
- Sling Material Polyester
- Includes Endless round slings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # ER78
- Zoro # G9747891
- UPC # 660731902891
- Country of Origin Mexico
- Category Round Slings
Dimensions
Sling Length | 26 ft |
Details
Vertical Hitch Capacity | 16799 |
Sling Material | Polyester |
Includes | Endless round slings |
Item | Round slings |
Description
100% made of polyester. Endless round slings are used to hoist, tie or pull loads. Specially manufactured for very heavy loads. Color: orange. Length: 16.4 ft. Capacity: 7 tons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDEC105246)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 3" W (PE03150PY)
- COLSON Colson® 2 Series Wheel 2.00003.944 - 3-1/2 x 1-1/4 Polyurethane on Polyolefin 3/8 Delrin Bushng (2.00003.944)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-TPRRF-2-R-2)
- URREA Endless round sling 26.24 ft 11 tons orange (ER118)
- URREA Endless round sling 6.56 ft green (ER21)
- URREA Endless round sling 6.56 ft violet (ER11)
- URREA Endless round sling 19.68 ft red (ER64)
- URREA Endless round sling 9.84 ft green (ER22)
- URREA Endless round sling 19.68 ft yellow (ER35)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 6ft. L (SFERSST2-06)
- Urrea Slings