Shop All Cutting Pliers
Urrea
Electrician with side cut plier 9-5/16"
Mfr # 269G
Zoro # G9831812
Sold in multiples of 6 for $151.14
$151.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 9-5/16"
- Application Mega duty
- Includes Plier
- Max. Jaw Opening 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 269G
- Zoro # G9831812
- UPC # 660731606812
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 9-5/16" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Max. Jaw Opening | 5/8" |
Plier Item | Plier |
Handle Color | Red |
Jaw thickness | 5/8" |
Description
Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 9-5/16”. Jaw width: 2-3/16”. Jaw thickness: 5/8”. Maximum opening: 1-5/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-21/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-21/64)
- MAYHEW Rolling Head Pry Bar, 9-3/8 In. L, 2 In. W (40100)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116UM)
- IRWIN BOLT GRIP 5PC BASE SET (394001)
- URREA Heavy duty 1000V universal sice cut plier 7-5/16" (181)
- URREA Mega duty electrician High leverage side cut plier 8" (208GM)
- URREA Heavy-duty diagonal cut plier 7-3/4" (207G)
- URREA Electrician with side cut plier 8-17/32" (268G)
- URREA Electrician with side cut plier 7-5/16" (267G)
- URREA Long nose side cut with spring plier 6-5/8" (226GR)
- POWERBUILT 7" Diagonal Pliers (640387)
- Urrea Pliers