Shop All Cutting Pliers
Urrea
Electrician with side cut plier 7-5/16"
Mfr # 267G
Zoro # G9828014
product price: $22.29
/ea
Sold in multiples of 3 for $66.87
$66.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 7-5/16"
- Application Mega duty
- Includes Plier
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 267G
- Zoro # G9828014
- UPC # 660731606775
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 7-5/16" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Handle Color | Red |
Max. Jaw Opening | 1-3/32" |
Plier Item | Plier |
Jaw thickness | 1/2" |
Description
Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 7-5/16”. Jaw width: 1-3/4”. Jaw thickness: 1/2”. Maximum opening: 1-3/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Standard Safety Blow Gun (BG1001)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, H3 Limit (14095)
- KO-KEN Bit TORXPLUS 25IP 50mm 1/4 Hex Drive (121T.50-25IP)
- STANLEY NAIL PULLR STEEL 10-1/4"" (55-033)
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" (180)
- URREA Diagonal cut plier 4-3/16" (204G)
- URREA Long nose side cut plier 6-5/8" (226G)
- URREA Heavy-duty diagonal cut plier 7-3/4" (207G)
- URREA Diagonal cut plier 6-1/64" (206G)
- URREA Electrician with side cut plier 9-5/16" (269G)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Visibility, 8-Inch (D200028GLW)
- Urrea Pliers