Shop All Snap Ring Pliers
Urrea
Easy-change convertible retaining ring plier 0.070"x90°
Mfr # 376L
Zoro # G9795239
product price: $27.99
/ea
Sold in multiples of 3 for $83.97
$83.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.070"
- Tip Angle 90°
- Blade Width 4.13
- Overall Length 7-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 376L
- Zoro # G9795239
- UPC # 660731648065
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.070" |
Blade Width | 4.13 |
Overall Length | 7-1/4" |
Details
Item | Ring pliers |
Material | Steel |
Tip Angle | 90° |
Includes | Ring pliers |
Application | Heavy duty |
Handle Color | Red |
Description
Unique patented design allows for quick changeover from internal to external use. No screws to tighten or come loose. Exceed ASME B107.500 standard. Easy-change 90° angle convertible retaining ring pliers. Angle: 90°. Tip Diameter: 0.070". Total length: 7-1/4". Maximum opening: 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 10 Piece Hydraulic Punch Driver Set, 10 ga. (KOH540A)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 3/4 in L (54TL74)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #57 (46727)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x36in.L (EHS37536)
- URREA Safety wire twist pliers with spring 11-7/8" (192)
- URREA High leverage ratcheting to close retaining rings (364)
- URREA Covertible Retaining Ring Plier Set 6Pc (360A)
- URREA Convertible retaining ring pliers Set 6Pc (360D)
- URREA Easy-change convertible retaining ring plier 0.070"x0° (385L)
- URREA Convertabl 0° angle convertibl retainiring plier .070 (385)
- GEARWRENCH 7" 90° Fixed Tip External Snap Ring Pliers (82137)
- Urrea Snap Ring Pliers