Shop All Snap Ring Pliers
Urrea
Easy-change convertible retaining ring plier 0.047"x90°
Mfr # 374L
Zoro # G9792524
product price: $24.75
/ea
Sold in multiples of 3 for $74.25
$74.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.047"
- Blade Width 2.95
- Overall Length 6"
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 374L
- Zoro # G9792524
- UPC # 660731648041
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.047" |
Blade Width | 2.95 |
Overall Length | 6" |
Details
Item | Ring pliers |
Material | Steel |
Tip Angle | 90° |
Handle Color | Red |
Includes | Ring pliers |
Application | Heavy duty |
Description
Unique patented design allows for quick changeover from internal to external use. No screws to tighten or come loose. Exceed ASME B107.500 standard. Easy-change 90° angle convertible retaining ring pliers. Angle: 90°. Tip Diameter: 0.047". Total length: 6". Maximum opening: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5 Beam Laser Pointer (DW085K)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Thumbwheel Ratchet, Chrome (49270)
- HHIP 4 X 4 X 4" Ground Angle Plate Webbed End (3402-1054)
- PROTO 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (J4709L)
- URREA Covertible Retaining Ring Plier Set 6Pc (360A)
- URREA Covertible Retaining Ring Plier 0.047"x 0° (372)
- URREA 0° angle for opening external retaining ring 0.38 (391)
- URREA Easy-change convertible retaining ring plier 0.070"x0° (385L)
- URREA Covertible Retaining Ring Plier 0.070" x 90° (376)
- URREA Pliers with 10 large interchangeable tips (381)
- URREA Convertabl 0° angle convertibl retain ring plier .090 (377)
- Urrea Pliers