Shop All Snap Ring Pliers
Urrea
Easy-change convertible retaining ring plier 0.038"x90°
Mfr # 371L
Zoro # G9792323
product price: $24.29
/ea
Sold in multiples of 3 for $72.87
$72.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.038"
- Tip Angle 90°
- Blade Width 2.95
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 371L
- Zoro # G9792323
- UPC # 660731648027
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.038" |
Blade Width | 2.95 |
Overall Length | 6" |
Details
Item | Ring pliers |
Material | Steel |
Tip Angle | 90° |
Handle Color | Red |
Includes | Ring pliers |
Application | Heavy duty |
Description
Unique patented design allows for quick changeover from internal to external use. No screws to tighten or come loose. Exceed ASME B107.500 standard. Easy-change 90° angle convertible retaining ring pliers. Angle: 90°. Tip Diameter: 0.038". Total length: 6". Maximum opening: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T15 Tip, 3/8 in. Drive, Torx (SHB14215)
- DRILL AMERICA #8-32 13/16" OD HSS Round Adjustable Die (DWTH1316-832)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #10 (44280)
- 3M Stikit Air File Shoe (MMM5448)
- URREA Convertible retaining ring pliers Set 6Pc (360D)
- URREA Convertabl 0° angle convertibl retain ring plier .090 (377)
- URREA 0° angle for closing internal retaining ring .038 (389)
- URREA Covertible Retaining Ring Plier Set 6Pc (360A)
- URREA Flush cut for plastic and non-ferrous materials 6" (212G)
- URREA Easy-change convertible retaining ring plier 0.047"x90° (374L)
- GEARWRENCH 9" Straight Fixed Tip Internal Snap Ring Pliers (82145)
- Urrea Pliers