Shop All Snap Ring Pliers
Urrea
Easy-change convertible retaining ring plier 0.038"x0°
Mfr # 399L
Zoro # G9795814
product price: $24.29
/ea
Sold in multiples of 3 for $72.87
$72.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.038"
- Tip Angle 0Degree
- Blade Width 2.91
- Overall Length 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 399L
- Zoro # G9795814
- UPC # 660731648058
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.038" |
Blade Width | 2.91 |
Overall Length | 6.3 |
Details
Plier Item | Ring pliers |
Material | Steel |
Tip Angle | 0Degree |
Includes | Ring pliers |
Application | Heavy duty |
Handle Color | Red |
Description
Unique patented design allows for quick changeover from internal to external use. No screws to tighten or come loose. Exceed ASME B107.500 standard. Easy-change 0° angle convertible retaining ring pliers. Angle: 0°. Tip Diameter: 0.038". Total length: 6". Maximum opening: 7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Set, 3/16, 1/4, 3/8, 1/2, 5/8, 3/4, 1x82 (64100072)
- IRWIN 17/64 in. X 4-1/8 in. L Cobalt Steel Drill Bit 1 pc (63117)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- HHIP .750 X 1.25 SGTBN Cut-Off Tool Block (3900-5352)
- URREA Convertabl 0° angle convertibl retainiring plier .070 (385)
- URREA Convertabl 0° angle convertibl retain ring plier .090 (377)
- URREA Easy-change convertible retaining ring plier 0.038"x90° (371L)
- URREA Convertible retaining ring pliers Set 12Pc (360C)
- URREA Covertible Retaining Ring Plier 0.070" x 90° (376)
- URREA Easy-change convertible retaining ring plier 0.070"x90° (376L)
- LISLE Push Pin Pliers 30 Degree (42060)
- Urrea Snap Ring Pliers