Shop All Brake & Wheel Tools
Urrea
Drum Brake Adjusting Tool 9"
Mfr # 2006
Zoro # G0294017
Sold in multiples of 2 for $25.70
$25.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.37
- Application Industrial duty
- Number of Pieces 1
- For Use With For CD10 and UCD10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2006
- Zoro # G0294017
- UPC # 660731604788
- Country of Origin Mexico
- Category Brake & Wheel Tools
Dimensions
Length | 9" |
Details
Material | Steel |
Weight | 0.37 |
Application | Industrial duty |
Number of Pieces | 1 |
For Use With | For CD10 and UCD10 |
Features | Brake star-adjuster for rear wheel drive cars. Length: 9". |
Includes | Drum brake |
Color | Silver |
Item | Drum brake |
Description
Brake star-adjuster for rear wheel drive cars. Length: 9".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS 34" V-SHAPED LO-PRO UTILITY TRAILER BOX (TBV-34-LP)
- WEATHER GUARD Liquid Transfer Tank, 110 gal Cap, Black (362-5-02)
- FLOJET Quiet Quad Water System Pump - 12VDC (04406143A)
- FLEETGUARD CC36077, 3*1GL ES COMPLETE OAT 50/50 (CC36077)
- URREA Brake lining thickness gauge, 8 pieces (2337)
- URREA Drum Brake Adjusting Tool 7-1/4" (2007)
- ESCO/EQUIPMENT SUPPLY CO Bead Breaker, Combination (10895)
- TIRE MECHANICS RESOURCE 5lb Bead Breaker (TMRBBH5)
- OTC Oxygen Sensor Socket, 7/8" (4673-4)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.25 Oz., PK25 (P025S)
- LINCOLN Vacuum Brake Bleeder, MV6870 (MV6870)
- Urrea Service & Shop Tools