Shop All Socket Sets
Urrea
Drain Plug Socket Set 14Pc
Mfr # 2393
Zoro # G9838602
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.96
- Features Socket made of Cr-V steel alloy. Applicable in most automotive brands: BMW®, Renault®, Mazda®, Fiat®, Mercedes®, Toyota®, Ford®, Nissan®, GM®, Honda®, Peugeot®, Volkswagen®. The set includes: 3/8" drive socket: hex 9, 10, 12, 14 and 17mm. Square tip: 7, 8, 11, 13 mm and 5/16", 3/8". Female square drive: 10mm. Square shank: 10mm. Spline: M16.
- Color Silver
- Includes Drain plug socket set, 14 pieces
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2393
- Zoro # G9838602
- UPC # 660731904680
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width | 14.96 |
Socket Depth | 1.18 |
Details
Features | Socket made of Cr-V steel alloy. Applicable in most automotive brands: BMW®, Renault®, Mazda®, Fiat®, Mercedes®, Toyota®, Ford®, Nissan®, GM®, Honda®, Peugeot®, Volkswagen®. The set includes: 3/8" drive socket: hex 9, 10, 12, 14 and 17mm. Square tip: 7, 8, 11, 13 mm and 5/16", 3/8". Female square drive: 10mm. Square shank: 10mm. Spline: M16. |
Color | Silver |
Includes | Drain plug socket set, 14 pieces |
Material | Steel |
Application | Industrial duty |
Item | Socket set |
Description
Socket made of Cr-V steel alloy. Applicable in most automotive brands: BMW®, Renault®, Mazda®, Fiat®, Mercedes®, Toyota®, Ford®, Nissan®, GM®, Honda®, Peugeot®, Volkswagen®. The set includes: 3/8" drive socket: hex 9, 10, 12, 14 and 17mm. Square tip: 7, 8, 11, 13 mm and 5/16", 3/8". Female square drive: 10mm. Square shank: 10mm. Spline: M16.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Walk Behind Concrete Saw, 7" dia. Blade (SPT79A-10)
- PROTO Combination Wrench, SAE, 1-11/16in Size (J1254B)
- BESSEY 8 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-8)
- STANLEY Hickory Handle Nailing Hammer Curve Claw – 16 oz. (51-616)
- URREA 1/2" Drive Metric, 12 pcs (54213)
- URREA 1/4" Drive SAE, 10 pcs (47106)
- URREA 3/8" Drive SAE, 13 pcs (52114)
- URREA Combination drive sets of 78 PC (475254)
- URREA 3/8" Drive Metric, 12 pcs (52216)
- URREA 1/2" Drive SAE, 19 pcs (54120)
- GEARWRENCH 27 Piece 1/2" Drive 6 Point Standard & Deep SAE Socket Set (80729)
- Urrea Sockets & Ratchets