Shop All Impact Sockets
Urrea
Double head 1/2", Impact socket 19mmx21mm
Mfr # 741921M
Zoro # G9819930
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- For Use With Pneumatic Spray Guns, Length Stilt or Normal Stilt Guns
- Output Drive Size 1/2"
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 741921M
- Zoro # G9819930
- UPC # 660731619690
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
For Use With | Pneumatic Spray Guns, Length Stilt or Normal Stilt Guns |
Output Drive Type | Square |
Description
Can be used with pneumatic spray guns Length stilt or normal stilt guns, but with impact extensions. Opening size (B1): 19 mm. Opening size (C1): 21 mm. Length: 2-9/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 12" Stainless Steel Blade (226.580.12)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Long Contour (3425)
- DRILLCO 7/32, JOBBER LENGTH DRILL - 100SE (100SE114)
- MILWAUKEE TOOL 15/16" TCT Annular Cutter 2" Depth (49-59-4094)
- URREA 3/4" Drive 6-Point Short Impact Socket 33MM (7533M)
- URREA 1/2" drive 12-point short impact socket 24MM (7424MT)
- URREA 1" Drive 6-Point Deep Impact Socket 2-5/16" (10037L)
- URREA 3/4" drive 6-point deep impact socket 1-5/8" (7526L)
- URREA 1/4" drive 6-point short impact socket 14MM (6914M)
- URREA 1/2" drive, 6-pt deep impact socket 16MM (7316M)
- PROTO 3/4 in Drive Impact Socket 32 mm Size, Deep Socket, black oxide (J07532MLT)
- Urrea Sockets & Ratchets