Shop All Impact Socket Sets
Urrea
Double head 1/2", 6-pt Metric and SAE Impact socket set 7 pce.
Mfr # 7400DE
Zoro # G9820350
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Output Drive Size 1/2"
- Number of Points 4
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7400DE
- Zoro # G9820350
- UPC # 660731619515
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE, Metric |
Item | Impact Socket Set |
Number of Points | 4 |
Output Drive Type | Square |
Description
Double Headed 1/2” Drive 6 Point Metric And Sae Impact Socket. The set includes: Double head SAE socket 1/2” X 3/4” x 13/16”, double head metric socket 1/2” x 17 mm x 19 mm, double head metric socket 1/2” x 19 mm x 21 mm, double head SAE long socket 1/2” X 3/4” x 13/16”, double head metric thin wall long socket 1/2” x 19 mm x 21 mm, 1/2" x 2" impact socket extencion bar, 1/2" x 5" impact socket extencion bar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6"/150mm Yellow LCD Digital Electronic Caliper (4100-3436)
- GEDORE Set Of Arc Punches, 7 pcs., 4-16mm (570307)
- BON TOOL Bon 22-388 Concrete Brush, Hand Finish, Horse Hair (22-388)
- WIHA Security Bits Collector 39 Pc Set (71991)
- URREA 1/2" Drive Deep Socket, Metric, 25 pcs (74216)
- URREA 1/2" Drive Socket Set, Metric, 3 pcs (7300MP)
- URREA 1" Drive Deep Socket, SAE, 14 pcs (10000LH)
- URREA 1/2" Drive Socket Set, SAE, 19 pcs (74106)
- URREA 1/2" Drive Deep Socket, Metric, 10 pcs (73212M)
- URREA 1/4" Drive Impact Socket Set, SAE, 10 pcs (69106)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT set 12-pcs. (96231101)
- Urrea Impact Socket Sets