Shop All Tool Storage Accessories
Urrea
Document holder organizer HD series, 11 lb loading capacity
Mfr # HDAC3
Zoro # G9833300
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Document holder organizer
- Material Steel
- Color Black
- Features The URREA document holder organizer is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of sheet steel with corrosion resistant epoxy paint and has a loading capacity of 11 lb.
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # HDAC3
- Zoro # G9833300
- UPC # 660731905380
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Holder organizer |
Includes | Document holder organizer |
Material | Steel |
Color | Black |
Features | The URREA document holder organizer is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of sheet steel with corrosion resistant epoxy paint and has a loading capacity of 11 lb. |
Number of Pieces | 1 |
Storage Capacity | 11 lb |
Description
The URREA document holder organizer is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of sheet steel with corrosion resistant epoxy paint and has a loading capacity of 11 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Aircraft Extension Drills, 1/16, 6PK (1100C104)
- SUPER TOOL 13/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Cutting Direction: Right Hand (50431)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 24" (73629)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/2" - 1PK (49-66-4537)
- URREA 180° short cabinet lock for M56M8, X41M11, X27M6, H41M12, H27M6 H27M4 (CGREF6)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- URREA Can holder organizer HD series, 11 lb loading capacity (HDAC2)
- URREA Set of wheels for cabinets, 4 pieces, 242 lbs/pcs loading capacity (RGREF2)
- URREA 22 in, heavy-duty organizer 99 series (9992)
- URREA 90° short bend cabinet lock for model H27S6 (CGREF5)
- DICKIES Small Paint Brush / Tool Organizer Roll (57046)
- Urrea Tool Storage Accessories