Shop All Grease and Oil Pump Accessories
Urrea
Digital Oil Control Gun
Mfr # 23632
Zoro # G9721011
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Overall Length 6.14
- Color Silver
- Application Industrial duty
- Includes Oil control gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 23632
- Zoro # G9721011
- UPC # 660731901603
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 6.14 |
Overall Width | 15.35 |
Details
Item | Oil control |
Type | Digital |
Color | Silver |
Application | Industrial duty |
Includes | Oil control gun |
For Use With | to decileters and pints. Type: digital. Flow: 1 to 30 LPM |
Pattern Flow | 1 to 30 lpm |
Material of Construction | Aluminum |
Working Pressure | 1000 psi (70 BAR) |
Description
Accuracy +/- 1%. Repeatability: 0.20%. Maximum working pressure: 1000 psi (70 BAR). High accuracy and flow dispenser control. Flow can be measured in: liters, gallons, quarts a gallon, decileters and pints. Type: digital. Flow: 1 to 30 LPM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, BSPP, Straight, G 1/2 (1/2 In-14) (1A8BF8)
- BUYERS PRODUCTS 30 Gallon Side Mount Steel Reservoir (SMR30S)
- DIXON WHIP HOSE 1/2 in x 6Ft W/ AK x 7/8 in THRD (WH50X6AKBS87)
- WESTWARD Stub Oil Pump, Air Op, Pump Ratio 5:1 (5TCU2)
- URREA Suction pistol (23625)
- WESTWARD 4-Jaw Hydraulic Coupler with Ball Check (5NUE6)
- WESTWARD Hydraulic Grease Coupler (13X049)
- LDI INDUSTRIES Brush, Shank, 5/8 In (SB102-2)
- WESTWARD Straight Swivel, 1/4 In. (21EM16)
- WESTWARD Grease Zerk Extractr, Threaded, 3-27/64"L (52NZ91)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Oil Service 1/2 inch x 50 ft 800 PSI RACR Adjustable Speed Control (OMPC450K-02)
- Urrea Grease and Oil Pump Accessories