Shop All Digital Multimeters
Urrea
Digital multimeter 0 to 1000 V
Mfr # UD112
Zoro # G0334224
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Autoranging digital multimeters
- Color Red
- Fitting Material Plastic
- Length (In.) 9.13
- Source Voltage 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UD112
- Zoro # G0334224
- UPC # 660731632330
- Country of Origin Korea, Republic of
- Category Digital Multimeters
Dimensions
Length (In.) | 9.13 |
Details
Item | Multimeters |
Includes | Autoranging digital multimeters |
Color | Red |
Fitting Material | Plastic |
Source Voltage | 1000 |
Description
Back light screen. Low battery indicator. Large LCD screen. 4 digits. 4,000 counts. Automatic polarity indicator. Automatic and manual range. Baterry life: 750 hrs. Typical (with backlight off). Ac voltage: 0 to 1000 V. Resistance: 0 to 40 MΩ. Capacitance: 0.01 nF to 100 uF. Frequency: 0.5 Hz to 10 Mhz. Current: 0 to 10A AC/DC. Bateries: 9V. Long: 3.62’’. Width: 1.6’’. High: 6.77’’.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE RTD Thermometer, -58 to 320F, Digital (1551A-12)
- REED INSTRUMENTS Heat Stress Monitor, LCD (R6200)
- FLUKE Digital Compound Gauge, -14 to 0 to 10,000 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG31)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-63-E)
- URREA Auto-range multimeter 750 AC/1000 DC (UD85)
- FLIR Digital Multimeter, 1,000 V, 6000 Counts (DM286)
- TEST PRODUCTS INTL Mulit-meter base unit (173A)
- FLIR Universal Rechargeable Battery Kit (TA04-KIT)
- FLUKE Thermal Imager/Digital Multimeter (FLUKE-279FC I/B)
- OAKTON Single-Channel Meter (35660-72)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-115/CWG)
- Urrea Digital Multimeters