Shop All Automotive Diagnostic & Testing Instruments
Urrea
Diesel piston compression tester
Mfr # 2340D
Zoro # G0279335
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Steel
- Length 8.27
- Includes Diesel piston compression tester
- Application Industrial duty
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2340D
- Zoro # G0279335
- UPC # 660731669343
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 8.27 |
Details
Item | Compression tester |
Tube Material | Steel |
Includes | Diesel piston compression tester |
Application | Industrial duty |
Number of Pieces | 1 |
Description
This compression test set allows quick and accurate inspection of the compression in a gasoline engine, obtaining reliable readings in Kg/cm2 or in PSI. Compression range: 0-70 Bar, 0-1000 psi. Screw: 5/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 908, 9.0W, T5, 6V, PK10 (908-10PK)
- QUICKJACK Rubber Contact Blocks / 4 x 1.5 x 3, 4PK (5300861)
- RIT 8 oz Dark Green For Fabric Dye (88359)
- MEGAWARE Keelguard 5' White (20105)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- URREA Engine Timing Tool Set 30Pc (2382)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Fuel pump vacuum tester (2341)
- URREA Fuel injection pressure test master set 34pc (2338)
- LANG TOOLS Fuel Injection Tester (TU-23PB)
- Urrea Automotive Diagnostic & Testing Instruments