Shop All Round Dies
Urrea
Die head ratchet handle 1-1/2” and 2”
Mfr # 850RH
Zoro # G9830455
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Thread Size 1-1/2", 2"
- Die Material Metal
- Overall Width 11.02
- Includes Die head ratchet kandle
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 850RH
- Zoro # G9830455
- UPC # 660731665000
- Country of Origin Spain
- Category Round Dies
Dimensions
Die Thread Size | 1-1/2", 2" |
Overall Width | 11.02 |
Length (In.) | 7.87 |
Details
Item | Die head |
Die Material | Metal |
Includes | Die head ratchet kandle |
Application | Industrial duty |
Number of Pieces | 1 |
Description
Off-centered handle of ratchet enables work being done in confined areas. Die capacity: 1-1/2”, 2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Riveter Jaw Kit (HP-23A)
- TEMPO COMMUNICATIONS Tool Kit-Datacomm Pro Starter (PA4908)
- URREA 1-1/8" Industrial grande short L-type SAE Hex Key (49-1-1/8)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- URREA Threading Die Set, 1 1/2 Npt (850-1 1/2P)
- URREA Threading Die Set, 3/8 Npt (850-3/8P)
- URREA Pipe tap and die 2-1/2” to 4” NPT (853)
- URREA 1" NPT pipe threader die head (850-1)
- URREA Threading Die Set, 1/2 Npt (850-1/2P)
- URREA 1/2" NPT pipe threader die head (850-1/2)
- HOUGEN-OGURA 11/16 in. C Round Die, >1/4-3/8THK (75594)
- Urrea Round Dies