Shop All Cutting Pliers
Urrea
Diagonal flush cut thin jaw Plier 4-3/16"
Mfr # 28140
Zoro # G9796690
product price: $15.99
/ea
Sold in multiples of 3 for $47.97
$47.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 4-3/16"
- Application Industrial duty
- Includes Plier
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 28140
- Zoro # G9796690
- UPC # 660731606980
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 4-3/16" |
Details
Material | Steel |
Application | Industrial duty |
Includes | Plier |
Plier Item | Plier |
Handle Color | Red |
Max. Jaw Opening | 27/64" |
Jaw thickness | 1/4" |
Description
For industrial use, with rubber grip. Self-opening, spring-loaded handles. Pointed and sharp nose for precision cutting of circuit board edges and burrs. Exceed ASME B107.500 standard. Full flush cut. Total length: 4-3/16”. Jaw width: 3/4". Jaw thickess: 1/4”. Maximum opening: 27/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination SAE Wrench Set (CX6RWS7)
- POSI LOCK Jaw Puller, 12" Jaw Reach, 25 tons Cap. (213)
- PROTO 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (J7426M)
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Nut Bits (32593)
- URREA Long nose side cut plier 6-5/8" (226G)
- URREA Flat, conical long nose, non cutting plier 6-5/8" (220G)
- URREA Heavy-duty diagonal cut plier 7-3/4" (207G)
- URREA Electrician with side cut plier 8-17/32" (268G)
- URREA Pliers, Round nose side cutting 6-1/4" (226GS)
- URREA Universal with side cut and curved jaws 8-17/32" (258G)
- MILWAUKEE TOOL Cutting Pliers, Flat Jaw, 1 5/8 in L (48-22-2209)
- Urrea Pliers