Shop All Cutting Pliers
Urrea
Diagonal cut plier 7-3/4"
Mfr # 207GI
Zoro # G9799542
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 7-3/4"
- Application Industrial duty
- Includes Plier
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 207GI
- Zoro # G9799542
- UPC # 660731694086
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Overall Length | 7-3/4" |
Details
Material | Steel |
Application | Industrial duty |
Includes | Plier |
Handle Color | Black |
Plier Item | Plier |
Max. Jaw Opening | 59/64" |
Jaw thickness | 7/16" |
Description
Double dipped handles provide extra comfort and reduces hand fatigue. Induction hardened cutting edge stays sharper longer. High carbon steel for superior performance. Exceed ASME B107.500 standard. Total length: 7-3/4”. Jaw width: 1". Jaw thickness: 7-16". Maximum opening: 59/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 11/16 Inch Stubby Combination Wrench (18051)
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (26731D2B41440)
- SIMONDS Square File, Second/Double, 4inL, Nat. (73425500)
- PRIME-LINE WORKPRO W045051 2-1/2 lb. Dead Blow Hammer, Molded PVC Case over Inner Steel Single Pack (W041051)
- URREA Pliers, Diagonal cut, with spring 6-1/64" (206GR)
- URREA Side cut high leverage plier 8-1/2" (268GHL)
- URREA Electrician with side cut plier 7-5/16" (267G)
- URREA High leverage end cut plier 8-3/8" (273GHL)
- URREA Universal with side cut and curved jaws 8-17/32" (258G)
- URREA Side cut high leverage plier 9" (269GHL)
- SK PROFESSIONAL TOOLS 7 3/8 in Diagonal Cutting Plier Flush Cut Uninsulated (15027)
- Urrea Pliers