Shop All Cutting Pliers
Urrea
Diagonal cut plier 4-3/16"
Mfr # 204G
Zoro # G9831103
product price: $14.69
/ea
Sold in multiples of 6 for $88.14
$88.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 4-3/16"
- Application Mega duty
- Includes Plier
- Max. Jaw Opening 27/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 204G
- Zoro # G9831103
- UPC # 660731604818
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 4-3/16" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Max. Jaw Opening | 27/64" |
Handle Color | Red |
Plier Item | Plier |
Jaw thickness | 9/32" |
Description
Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 4-3/16”. Jaw width: 1/2". Jaw thickness: 9/32”. Maximum opening: 27/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 13/16 in 6-Point SAE Deep Impact Socket (5-3258)
- MITUTOYO Spherical Contact Point (101204)
- DRILLCO 8.0MM-1.25 4FL TAP SET - 2800 (28A080AS)
- GRIP-ON 12 Locking Pipe Clamp (126-12)
- URREA Side cut high leverage plier 9" (269GHL)
- URREA Pliers, Diagonal cut 7-3/4" (207GX)
- URREA Long nose side cut with spring plier 6-5/8" (226GR)
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" (180)
- URREA High leverage plier 7-15/16" (207GHL)
- URREA Long nose side cut plier 6-5/8" (226G)
- GROZ Welding Pliers, MIG, 8" (31660)
- Urrea Pliers