Shop All Dead Blow Hammers
Urrea
Dead blow impact sledge hammer 3.6 Lb
Mfr # 1435DB
Zoro # G0279292
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polyurethane
- Handle Color Black
- Face diameter 2-9/16"
- Head length 5-7/16"
- Handle length 15-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1435DB
- Zoro # G0279292
- UPC # 660731684452
- Country of Origin Taiwan, Province of China
- Category Dead Blow Hammers
Dimensions
Overall Length | 5.71 |
Face diameter | 2-9/16" |
Head length | 5-7/16" |
Handle length | 15-1/8" |
Details
Item | Hammer |
Handle Material | Polyurethane |
Handle Color | Black |
Description
Dead blow impact sledge hammer. The high-impact dead blow hammer, in addition to featuring a head filled with steel shot that makes it weigh
more, also has a greater contact area, very useful in the assembly of machinery parts requiring great force. Non-slip handle. Heads are partially filled with steel shot. Material head: Steel. Material handle: anti-slip. Head Weigth: 3.6 lbs. Face diameter: 2-9/16". Head length: 5-7/16". Handle length: 15-1/8".
more, also has a greater contact area, very useful in the assembly of machinery parts requiring great force. Non-slip handle. Heads are partially filled with steel shot. Material head: Steel. Material handle: anti-slip. Head Weigth: 3.6 lbs. Face diameter: 2-9/16". Head length: 5-7/16". Handle length: 15-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Half-Moon Ring Wrench, 8x10mm (000830008)
- VERMONT GAGE Pin Gage, Plus, 0.625 In, Black (911162500)
- IRWIN 4 in Locking Pliers (1002L3)
- CURRENT TOOLS 1/2" EMT Multi-Piece Offset Bender Shoe Group (754-1/2)
- URREA Dead blow impact sledge hammer 6Lb (1436DB)
- URREA Dead blow impact sledge hammer 12Lb (1439DB)
- URREA Spare oak ergonomic handle 1324E and 1332E (CAB6U)
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 4 lb. (3377.160)
- SATA Dead Blow Hammer 400g (ST92901SC)
- GEARWRENCH 12 oz. One-Piece Slimline Dead Blow Hammer (69-542G)
- GEARWRENCH 54 oz. Dead Blow Hammer with Polyurethane Head (82244)
- Urrea Dead Blow Hammers