Shop All Automotive Diagnostic & Testing Instruments
Urrea
DC circuit tester up to 12V
Mfr # 2351
Zoro # G0313136
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Metal
- Length 7-7/8"
- Application Industrial duty
- Includes Circuit tester CD 12V Urrea
- For Use With Capacity 185 mm. Capacity: 0-12 VCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2351
- Zoro # G0313136
- UPC # 660731605730
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 7-7/8" |
Details
Item | Tester |
Tube Material | Metal |
Application | Industrial duty |
Includes | Circuit tester CD 12V Urrea |
For Use With | Capacity 185 mm. Capacity: 0-12 VCD |
Number of Pieces | 1 |
Volts | 12 V |
Description
For electrical systems measure up to: 28V. Ideal for detecting open or damaged lines in standard-parallel systems. 24-gauge (AWG) insulated cable. Length: 7-7/8”, 185 mm. Capacity: 0-12 VCD.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Double Seal Valve Cap, PK50 (DS-1-50)
- 3M Reflective Tape, Truck and Trailer, 4 in W (983-23 ES)
- WEATHER GUARD 14-21 Promaster 159in Wheel Base Floor Mat (89022)
- LISLE Plastic Clip Removal Pliers (42810)
- URREA In-line spark tester (2355)
- URREA Compression tester for gasoline motors (2340)
- URREA Fuel pump vacuum tester (2341)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA Fuel injection pressure test master set 34pc (2338)
- ICARSOFT iCarsoft i810 Auto OBDII & EOBD Honda & Acura Cars Diagnostic Code Scanner (i810)
- Urrea Automotive Diagnostic Tools