Shop All Automotive Diagnostic & Testing Instruments
Urrea
Cylinder leakage tester
Mfr # 2333
Zoro # G0279667
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Steel
- Length 4.65
- Includes Plastic box with 7 pieces
- Application Industrial duty
- Maximum Pressure Input 11 PSI/output 100 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2333
- Zoro # G0279667
- UPC # 660731669336
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 4.65 |
Details
Item | Tester |
Tube Material | Steel |
Includes | Plastic box with 7 pieces |
Application | Industrial duty |
Maximum Pressure | Input 11 PSI/output 100 PSI |
Number of Pieces | 7 |
Description
It detects leaks in the engine caused by worn rings, valves and motor seals. • Double scale gauge, 0-100 psi and 0-7 bar. Includes plastic protection. Max temperature 190 °F/65 °C. PSI: Psi: max input 11 / max output 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN S75 Core Block Mast Base8mm Clevis Pin (RF74108A)
- T-H MARINE T-H Marine WSH-1PR-DP Windshield Fastener (WSH-1PR-DP)
- WOLO Wolo® Amber Expansion Kit For Grill And Surface Mount Kit Two Amber Clusters - 8050-A (8050-A)
- ALL BALLS New All Balls Fork and Dust Seal Kit for Suzuki DS 80 78-00 (56-100)
- URREA Piston compression tester set with adapters (2339)
- URREA Engine Timing Tool Set 30Pc (2382)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA Fuel pump vacuum tester (2341)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Compression tester for gasoline motors (2340)
- STEELMAN Replacement Bluetooth ChassisEAR Single Sensor Clamp (79030)
- Urrea Automotive Diagnostic & Testing Instruments