Shop All Snips
Urrea
Cutting Tin Snips 14 In Lg
Mfr # 324G
Zoro # G9793400
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 16.14
- Length 14"
- Application Industrial duty
- Includes Tin snips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16.14 |
Length | 14" |
Cutting Length | 4" |
Folding Depth | 0.98 |
Details
Material | Steel |
Application | Industrial duty |
Includes | Tin snips |
Item | Snips |
Handle Color | Black |
For Use With | Length mainly carbon steel sheets (with hardness up to 5° HRc) and non-ferrous metals. Handle design offers comfortable grip and easy operation. 5º steel blade angle. Total length: 14”. Length out |
Description
Cuts different materials, mainly carbon steel sheets (with hardness up to 5° HRc) and non-ferrous metals. Handle design offers comfortable grip and easy operation. 5o steel blade angle. Total length: 14”. Length out: 4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Compact Recip Saw Bare (DCS387B)
- GUARDAIR Pistol Grip Air Gun (74SK)
- HUOT Tap Index, Jobber Length, Steel (12700)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Black Oxide Finish (J5449BL)
- URREA Snips, Right, Steel (303R)
- URREA Snips, Right, Steel (303RS)
- URREA Cutting Tin Snips 12-3/4 In Lg (322G)
- URREA Snips, Left, Steel (303LS)
- URREA Cutting Tin Snips 10 In Lg (320G)
- URREA Urrea Tin Snips, 324G, 4" Straight Cut, 14" Long (324G)
- KLEIN TOOLS Offset Left-Cutting Aviation Snips (2400L)
- Urrea Snips