Shop All Screwdriver Sets
Urrea
Cushion Grip Screwdriver, Set of 8 Pieces
Mfr # 9400D
Zoro # G9799472
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 8
- Features Set of 8 pieces. Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Cushion grip screwdriver sizes: Slotted type: 3/16” x 4”, 1/4” x 4”, 5/16” x 6”, 3/8” x 8”. Cabinet: 1/4” x 1-1/2”. Phillips: PH1 x 3”, PH2 x 4-1/4”, PH3 x 6”.
- Includes Screwdriver sets, 8 pieces
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9400D
- Zoro # G9799472
- UPC # 660731622454
- Country of Origin Mexico
- Category Screwdriver Sets
Details
Item | Screwdriver sets |
Handle Material | Steel |
Number of Pieces | 8 |
Features | Set of 8 pieces. Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Cushion grip screwdriver sizes: Slotted type: 3/16” x 4”, 1/4” x 4”, 5/16” x 6”, 3/8” x 8”. Cabinet: 1/4” x 1-1/2”. Phillips: PH1 x 3”, PH2 x 4-1/4”, PH3 x 6”. |
Includes | Screwdriver sets, 8 pieces |
Primary Application | Heavy duty |
Nut Driver Handle Color | Black |
Description
Set of 8 pieces. Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Cushion grip screwdriver sizes: Slotted type: 3/16” x 4”, 1/4” x 4”, 5/16” x 6”, 3/8” x 8”. Cabinet: 1/4” x 1-1/2”. Phillips: PH1 x 3”, PH2 x 4-1/4”, PH3 x 6”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-3/32 (52470)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 7/16 (C23369)
- MILWAUKEE TOOL M12 FUEL 3/8" HS Ratchet, M12 Grease Gun (2567-22, 2446-20)
- URREA 3-7/8" Satin finish 12pt combination jumbo wrench (12124)
- URREA Amber Screwdriver Set of 6 Pieces Phillips (9600A)
- URREA Screwdriver Set, 15Pc R Series (9600ER)
- URREA Amber Screwdriver Set of 4 Pieces Cabinet (9600C)
- URREA Bimaterial Screwdriver, Set of 6 Pieces Comb (8600B)
- URREA Screwdriver Set, 6Pc R Series (9800AR)
- URREA Amber Screwdriver Set of 6 Pieces Comb (9600B)
- VESSEL MEGADORA Tang-Thru Screwdriver 8PC. Set (9308EVA)
- Urrea Screwdrivers and Nutdrivers