Shop All Screwdrivers
Urrea
Cushion Grip Screwdriver 5/16X6 Slotted
Mfr # 9406
Zoro # G9799901
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 11"
- Overall Length 6"
- Includes Screwdriver
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9406
- Zoro # G9799901
- UPC # 660731622485
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 11" |
Overall Length | 6" |
Tip size | 5/16" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Black |
Material | Steel |
Features | Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 5/16�. Exposed length: 6�. Total Length: 11�. |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 5/16”. Exposed length: 6”. Total Length: 11”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 9/16" Short SAE Combination Wr (CMMT44106)
- KO-KEN Socket 5/16 12 Point 55mm 3/8 Sq. Drive (3305A-5/16)
- ILC Replacement for Dewalt Dcs331b Battery (DCS331B)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 36"L, Spline (HC4034)
- URREA ESD Bimaterial Precision Screwdriver 15/128" slotted type. (9508B)
- URREA Bimaterial Screwdriver, 5/16X6" Phi #3 (8686)
- URREA Cushion Grip Screwdriver, Ph #2X1-3/8" Phillips (9471)
- URREA Amber Screwdriver 3/8X12" Slotted (9812)
- URREA 1000V Bimaterial screwdriver 5/32" flat tip (9714B)
- URREA Bimaterial Screwdriver, T30 Torx (8330W)
- LABOR SAVING DEVICES MegaPro 15-in-1 Standard Bit Screwdriver (51-151)
- Urrea Screwdrivers and Nutdrivers