Shop All Screwdrivers
Urrea
Cushion Grip Screwdriver 3/8X12 Slotted
Mfr # 9412
Zoro # G9799962
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Includes Screwdriver
- Color Black
- Material Steel
- Features Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/8”. Exposed length: 12”. Total Length: 17-3/8”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9412
- Zoro # G9799962
- UPC # 660731622515
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 17-3/8" |
Overall Length | 12" |
Tip size | 3/8" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Black |
Material | Steel |
Features | Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/8”. Exposed length: 12”. Total Length: 17-3/8”. |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/8”. Exposed length: 12”. Total Length: 17-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Pwr Dr #2 Ph 1-15/16" 49Mm (492X)
- DEWALT Insert Bit, 1/4In, Hex, 7/64In, 1In (50 Pack) (DWA1HS764IRB)
- YANKEE Chucking Reamer, 7/16 In., 6 Flute, HSS (333-0.4375)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 3/16 (C70011)
- URREA Amber Screwdriver 1/4X12" Cabinet (9642)
- URREA Square drive screwdriver 1/4" X 2-3/8" (4768)
- URREA Bimaterial Screwdriver, 3/16X3" Phi #1 (8682)
- URREA Amber Screwdriver 5/16X6" slotted (9806)
- URREA Cushion Grip Screwdriver Ph #2 1/4X10"Phillips (9489)
- URREA 5/16X5" Cabinet tip Offset Screwdriver (36 5/16)
- URREA Amber Screwdriver 3/16X4" Cabinet (9632)
- Urrea Screwdrivers and Nutdrivers