Shop All Screwdrivers
Urrea
Cushion Grip Screwdriver 3/8X10 Slotted,
Mfr # 9410
Zoro # G9798675
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Includes Screwdriver
- Color Black
- Features Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/8”. Exposed length: 10”. Total Length: 15-3/8”.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9410
- Zoro # G9798675
- UPC # 660731622508
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 15-3/8" |
Overall Length | 10" |
Tip size | 3/8" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Black |
Features | Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/8”. Exposed length: 10”. Total Length: 15-3/8”. |
Material | Steel |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/8”. Exposed length: 10”. Total Length: 15-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Clip, Steel, PK2 (7219)
- KRAFT TOOL Replacement Blade, Hubbard Jointer, 5/8" (BL282)
- ZORO SELECT Rivet Squeezer, C Style, Steel (HS-60E)
- RAF Round Internal Thread Handle, 5/16 OD x 3-1/2 Lg x 1-1/4 Ht (8156-832-SS)
- URREA Cushion Grip Screwdriver Ph #2 1/4X10"Phillips (9489)
- URREA Screwdriver, Std5/16X10 Red (9643R)
- URREA Amber Screwdriver 5/16X10" Slotted (9643)
- URREA Non-Sparking Screwdriver, 1/4" X 10" Slotted type (UH9616)
- URREA Square drive flexible screwdriver 1/4" x 5" (4769TF)
- URREA Bimaterial Screwdriver, 1/4X8" Phi #2 (8685)
- VESSEL MEGADORA Screwdriver Extra Long Type No. (900S6400)
- Urrea Screwdrivers and Nutdrivers