Shop All Screwdrivers
Urrea
Cushion Grip Screwdriver 3/16X8" Cabinet
Mfr # 9435
Zoro # G9813393
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 11-3/4"
- Overall Length 8"
- Includes Screwdriver
- Features Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/16”. Exposed length: 8”. Total Length: 11-3/4”.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9435
- Zoro # G9813393
- UPC # 660731622591
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 11-3/4" |
Overall Length | 8" |
Tip size | 3/16" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/16”. Exposed length: 8”. Total Length: 11-3/4”. |
Color | Black |
Material | Steel |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Cabinet |
Description
Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/16”. Exposed length: 8”. Total Length: 11-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1312)
- PELICAN Black Protective Case, 24.76"L x 15.46"W x 8.24"D (1535AIR)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001060)
- APEX TOOL GROUP Dial Indicator Set 2-1/4" w/On-Off Stand (GWR3761)
- URREA Screwdriver, Torx T20 Amber (9320W)
- URREA Square drive flexible screwdriver 1/4" x 5" (4769TF)
- URREA 5/16X5" Cabinet tip Offset Screwdriver (36 5/16)
- URREA Striking Bimaterial Screwdriver, PH#1 X 3" Phillips type. (9182G)
- URREA Cushion Grip Screwdriver Ph #1 3/16X3" Phillips (9482)
- URREA Cushion Grip Screwdriver 3/8X12 Slotted (9424)
- KO-KEN Attack Drive 1/2 Sq. Drive (AG112A)
- Urrea Screwdrivers and Nutdrivers