Shop All Screwdrivers
Urrea
Cushion Grip Screwdriver 3/16X4" Cabinet
Mfr # 9432
Zoro # G9802665
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 7-3/4"
- Overall Length 4"
- Includes Screwdriver
- Features Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/16”. Exposed length: 4”. Total Length: 7-3/4”.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9432
- Zoro # G9802665
- UPC # 660731622577
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 7-3/4" |
Overall Length | 4" |
Tip size | 3/16" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/16”. Exposed length: 4”. Total Length: 7-3/4”. |
Material | Steel |
Color | Black |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Cabinet |
Description
Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/16”. Exposed length: 4”. Total Length: 7-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 1 M06X15 Zinc, Black Satin, Comp: Steel (K0116.1061X15)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2941501)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Double End End Mill, Milling Dia.: 1/2" (DWCF232)
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4802)
- URREA 1000V R-series screwdriver 5/32" (9714)
- URREA 1000V Trimaterial screwdriver 3/32" cabinet tip (9713T)
- URREA Non-Sparking Screwdriver, #2 X 10" Phillips type (UH9687)
- URREA Screwdriver, Std 1/4X4 Red (9604R)
- URREA 1000V bimaterial screwdriver set 7PC (9700BA)
- URREA Amber Screwdriver 3/8X12" Slotted (9812)
- WILLIAMS Screwdriver, Premium Round, 6"x5/16" 5/16" Round (SDR-26)
- Urrea Screwdrivers