Shop All Screwdrivers
Urrea
Cushion Grip Screwdriver 1/4X4 slotted
Mfr # 9404
Zoro # G9831435
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 8-1/4"
- Overall Length 4"
- Includes Screwdriver
- Features Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 1/4”. Exposed length: 4”. Total Length: 8-1/4”.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9404
- Zoro # G9831435
- UPC # 660731622478
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 8-1/4" |
Overall Length | 4" |
Tip size | 1/4" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 1/4”. Exposed length: 4”. Total Length: 8-1/4”. |
Color | Black |
Material | Steel |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 1/4”. Exposed length: 4”. Total Length: 8-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"-18 HSS Plug Hand Tap (DWTST1-3/8-18P)
- GENERAL WIRE Gallon of Snake-Oil (SOP-G)
- MICRO 100 Brazed Tool Bit, D, 3.5 In L, 1/2 In W (D-8)
- CRESCENT NICHOLSON 10" General Purpose Laminate File with Handle (21690NN)
- URREA ESD Bimaterial Precision Screwdriver 15/128" slotted type. (9508B)
- URREA Screwdriver, Std 5/16X6 Red (9606R)
- URREA Bimaterial Screwdriver, 3/16X3" Cabinet (8631)
- URREA Striking Bimaterial Screwdriver, Ph #3 x 6" Phillips type. (9186G)
- URREA Cushion Grip Screwdriver 3/8X12 Slotted (9412)
- URREA Amber Screwdriver 3/16X6" Cabinet (9634)
- WERA Ball End Precision Hex Screwdriver 1.5 mm Round (05118090001)
- Urrea Screwdrivers and Nutdrivers