Shop All Nail Pullers, Wrecking and Pry Bars
Urrea
Curved tip pry bar 17"
Mfr # BLC17
Zoro # G9793653
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 1.18
- Includes Impact curved tip bars
- Handle Material Steel
- Overall Height 1.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # BLC17
- Zoro # G9793653
- UPC # 660731691832
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 17.3217" |
Overall Width | 1.18 |
Overall Height | 1.18 |
Details
Color | Black |
Includes | Impact curved tip bars |
Handle Material | Steel |
Head Weight | 0.86 |
Item | Tip bars |
Description
Ergonomig designed handle with a capped end that is forged through the handle for unparalleled strength and durability. Heat treated along the entire lenght of the steel. Aplications: Used for lifting and pryng. Bimaterial handle. Curved blade. Length: 17". Body size: 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 9/64 (49709)
- PROTO Combination Wrench, Metric, 20mm Size (J1220MASD)
- HOUGEN 1 in. X 3 in. 12,000-Series Annular Cutter (3-12232)
- SK PROFESSIONAL TOOLS Combo Wrench Set, 1-1/16-1-1/2 in., 8 Pc (86048)
- URREA Curved tip pry bar 12" (BLC12)
- URREA Alignment Pry Bar 5/8" x 16" (2120)
- URREA Alignment Pry Bar Set of 3 Pieces. (21003)
- URREA Hexagonal Crowbar with grip 1" X 68". (2850HD)
- URREA Hexagonal Crowbar 1-1/4" x 68" (2860)
- URREA Hexagonal Crowbar 1"X 68" (2850)
- SATA Extendable 33in Indexing Pry Bar (ST92568)
- Urrea Pullers and Separators