Shop All Pullers
Urrea
Crossbar for 10-ton puller
Mfr # 4011
Zoro # G9833039
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cross bar
- Capacity Cross bar for 10-ton puller
- For Use With . Height: 1-5/8". Width: 1-5/8". Capacity ton
- Puller Length 10.79
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 10.79 |
Screw Width | 1.57 |
Details
Item | Cross bar |
Includes | Cross bar |
Capacity | Cross bar for 10-ton puller |
For Use With | . Height: 1-5/8". Width: 1-5/8". Capacity ton |
Material | Steel |
Application | Heavy duty |
Hammer Weight | 0.28 |
Description
Length: 11". Height: 1-5/8". Width: 1-5/8". Capacity: 10 ton.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi (372614B)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 1/2 " L.83 mm (03420032)
- LEICA LINO Multi Line Laser, Pendulum Self Leveling (L4P1)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3828)
- URREA 10 ton straight jaw puller set 12pc with metal box (4234B)
- URREA Urrea Reversible Jaw Puller, 7 Ton, Reversible 2 Jaws (4045)
- URREA 6 ton straight jaw puller set 8PC with metal box (4214B)
- URREA 10 ton straight jaw puller set 14pc without metal box (4030)
- URREA 6 ton straight jaw puller set 10PC with metal box (4215B)
- URREA 6 ton straight jaw puller set 14PC with metal box (4212SJB)
- POSI LOCK Puller, Internal (PMI6)
- Urrea Pullers and Separators