Shop All Linemans Pliers
Urrea
Crimper Plier for heavy duty use 9-3/8"
Mfr # 208G
Zoro # G9799140
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Length 9-1/2"
- Jaw Width 11.02
- Material Steel
- Jaw thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 208G
- Zoro # G9799140
- UPC # 660731667424
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Length | 9-1/2" |
Jaw Width | 11.02 |
Details
Plier Item | Plier |
Material | Steel |
Jaw thickness | 1/2" |
Description
Crimper plier for heavy duty use. Crimps and cuts insulated and non-insulated solderless connections and terminals. Exceed ASME B107.500 standard. Total length: 9-3/8”. Jaw width: 1-5/32”. Jaw thickness: 1/2”. Maximum opening: 1-5/16”. Crimping capacity: 10 -22 AWG.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0930" (3/32) (72093-C3)
- DREMEL Sanding Paper, Diamond, 3-1/2 in. (MM910)
- GREENLEE Fish Tape Leader, Flexible, 1/8 x 12 In, SS (439-2)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330)
- URREA Wire Automatic Stripping Plier 6.6". (313)
- URREA Pliers, Linesman pliers high leverage side cut 9-3/8" (259GHLX)
- URREA Flat tip Plier 4-3/4" (28580)
- KLEIN TOOLS 9 3/8 in Iron Workers Plier High Leverage, Steel (D213-9ST)
- STANLEY 7 1/2 in Linemans Plier High Leverage, Steel (89-863)
- CRAFTSMAN Compound Action Linemans Pliers, 8 (CMHT81717)
- KLEIN TOOLS 9 5/8 in Linemans Plier High Leverage, Steel (D213-9NE-INS)
- Urrea Pliers