Shop All Engine Specialty Tools
Urrea
Crankshaft Damper Holder for motors Honda and Acura
Mfr # 2388
Zoro # G0341303
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Application Industrial duty
- Features Tool to easily loosen / tighten the pulley bolt crankshaft. Features proper angle that ensures easy access to crankshaft damper bolts. For most engines : HONDA® & ACURA®. Motors: Honda, Acura.
- Material Steel
- Includes Crankshaft damper holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2388
- Zoro # G0341303
- UPC # 660731904642
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Details
Item | Damper holder |
Color | Black |
Application | Industrial duty |
Features | Tool to easily loosen / tighten the pulley bolt crankshaft. Features proper angle that ensures easy access to crankshaft damper bolts. For most engines : HONDA® & ACURA®. Motors: Honda, Acura. |
Material | Steel |
Includes | Crankshaft damper holder |
Description
Tool to easily loosen / tighten the pulley bolt crankshaft. Features proper angle that ensures easy access to crankshaft damper bolts. For most engines : HONDA® & ACURA®. Motors: Honda, Acura.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Smooth Bed Caps w/ Stake Holes (72-41104)
- A & I PRODUCTS Work Lamp, LED, Flood, Square 0" x0" x0" (A-WL461)
- ANCOR Green 10 AWG Primary Cable - 100' (108310)
- WESTIN Running Board Mount Kit (27-2255)
- URREA Piston Ring Compressor 3-1/2-7 (2317)
- URREA MacPherson strut spring compressor 9PC (2323A)
- URREA Macpherson strut spring hook compressor (2320)
- URREA valve compressor from 1" to 1-3/16" (2307)
- POWERBUILT Piston Ring Compressor Kit69 (940387)
- ELECTRONIC SPECIALTIES Fuse Buddy Mini Kit (309A)
- AJAX TOOL WORKS Spring Aid 401 Mech (A897)
- Urrea Engine Specialty Tools