Shop All Snap Ring Pliers
Urrea
Covertible Retaining Ring Plier Set 6Pc
Mfr # 360A
Zoro # G9794922
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Blade Width 11.81
- Overall Length 1.97
- Handle Color Red
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 360A
- Zoro # G9794922
- UPC # 660731648010
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Blade Width | 11.81 |
Overall Length | 1.97 |
Details
Item | Plier set |
Material | Steel |
Handle Color | Red |
Application | Heavy duty |
Includes | Plier set, 6 pieces |
Description
Unique design allows for quick changeover from internal to external use. High carbon, hardened steel tips and body. Exceed ASME B107.500 standard. The set includes: 0°x0.038", 0°x0.047", 0°x0.070", 90°x0.038", 90°x0.047", 90°x0.070".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 11/32 (53122)
- CHAMPION CUTTING TOOL 9/32in - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-9/32)
- GREENLEE Draw Stud, 3/4 x 5.63 in, 10 ga (7212SP12)
- TAIKI Taiki 10" Jaw Boring Fixture (3900-4669)
- URREA High leverage ratcheting to open retaining rings (365)
- URREA Covertible Retaining Ring Plier Set 12Pc (360B)
- URREA Easy-change convertible retaining ring pliers set 6pc (370L)
- URREA Pliers with 10 large interchangeable tips (381)
- URREA Flush cut for plastic and Non-Ferrous materials 5" (211G)
- URREA Convertible retaining ring pliers Set 6Pc (360D)
- STANLEY BOSTITCH Collated Ring Plier, HD, 11/16 In Dia Ring (P7)
- Urrea Snap Ring Pliers