Shop All Snap Ring Pliers
Urrea
Covertible Retaining Ring Plier 0.070" x 45°
Mfr # 375
Zoro # G9799971
Sold in multiples of 3 for $62.37
$62.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.070"
- Tip Angle 45°
- Blade Width 2.95
- Overall Length 7-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 375
- Zoro # G9799971
- UPC # 660731608397
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.070" |
Blade Width | 2.95 |
Overall Length | 7-3/8" |
Details
Item | Ring pliers |
Material | Steel |
Tip Angle | 45° |
Includes | Ring pliers |
For Use With | . Length total: 7-3/8". Maximum hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 45°. Tip diameter: 0.070". Length total: 7-3/8". Maximum opening |
Application | Heavy duty |
Handle Color | Red |
Description
Unique design allows for quick changeover from internal to external use. High carbon, hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 45°. Tip diameter: 0.070". Length total: 7-3/8". Maximum opening: 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Single End, PK10 (IWAF21TX10B10)
- ZORO SELECT Stir Paddle, HDPE, 78", White (107195)
- CHICAGO PNEUMATIC Tool Llc Wera Magnetic Screwdriver 8951000109927 (CH99603)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 12" (59156)
- URREA Easy-change convertible retaining ring plier 0.038"x90° (371L)
- URREA Easy-change convertible retaining ring plier 0.047"x90° (374L)
- URREA 45° angle for closing internal retaining ring .038 (398)
- URREA Covertible Retaining Ring Plier Set 6Pc (360A)
- URREA Covertible Retaining Ring Plier 0.047"x 0° (372)
- URREA Convertabl 0° angle convertibl retain ring plier .090 (377)
- POWERBUILT Lock Ring Pliers (648633)
- Urrea Pliers