Shop All Snap Ring Pliers
Urrea
Covertible Retaining Ring Plier 0.047"x 0°
Mfr # 372
Zoro # G9793504
product price: $19.49
/ea
Sold in multiples of 3 for $58.47
$58.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.047"
- Tip Angle 0°
- Blade Width 1.77
- Overall Length 5-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 372
- Zoro # G9793504
- UPC # 660731608342
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.047" |
Blade Width | 1.77 |
Overall Length | 5-7/8" |
Details
Item | Ring pliers |
Material | Steel |
Tip Angle | 0° |
Application | Heavy duty |
Includes | Ring pliers |
For Use With | . Length total: 5-7/8". Maximum hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 0°. Tip diameter: 0.047". Length total: 5-7/8". Maximum opening |
Handle Color | Red |
Description
Unique design allows for quick changeover from internal to external use. High carbon, hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 0°. Tip diameter: 0.047". Length total: 5-7/8". Maximum opening: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spark Plug Socket 16mm 6 Point 70mm Rubber 3/8 Sq. Drive (3300S-16)
- TRUE TEMPER Sledge Hammer, 6 lb., Hickory, 36 (20184800)
- ZORO SELECT Thread Identifier, 21" L, SS, 2.5" W (TH-COM-S-------)
- BESSEY 12 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.012)
- URREA Spring-loaded handles flat tip 8-3/4" (250G)
- URREA 45° angle for closing internal retaining ring .038 (398)
- URREA High leverage ratcheting to open retaining rings (365)
- URREA Flush cut for plastic and Non-Ferrous materials 5" (211G)
- URREA Easy-change convertible retaining ring plier 0.070"x90° (376L)
- URREA Pliers with 10 small interchangeable tips (382)
- PROSKIT Snap Plier 10, 13mm snaps (CP-386)
- Urrea Snap Ring Pliers