Shop All Snap Ring Pliers
Urrea
Covertible Retaining Ring Plier 0.047" x 90°
Mfr # 374
Zoro # G9793942
Sold in multiples of 3 for $65.37
$65.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.047"
- Tip Angle 90°
- Blade Width 1.77
- Overall Length 5-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 374
- Zoro # G9793942
- UPC # 660731608373
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.047" |
Blade Width | 1.77 |
Overall Length | 5-11/16" |
Details
Item | Ring pliers |
Material | Steel |
Tip Angle | 90° |
Application | Heavy duty |
For Use With | . Length total: 5-11/16". Maximum hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 90°. Tip diameter: 0.047". Length total: 5-11/16". Maximum opening |
Handle Color | Red |
Includes | Ring pliers |
Description
Unique design allows for quick changeover from internal to external use. High carbon, hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 90°. Tip diameter: 0.047". Length total: 5-11/16". Maximum opening: 11/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8" x 1" Annular Cutter (49-59-0625)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 53/64 (52453)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR6110CT)
- LYNDEX-NIKKEN Stub Mill Holder, CAT50, 6.28in. Length (C5002-1250-6.28)
- URREA High leverage ratcheting to close retaining rings (364)
- URREA Covertible Retaining Ring Plier Set 12Pc (360B)
- URREA 0° angle for opening external retaining ring 0.38 (391)
- URREA Easy-change convertible retaining ring plier 0.038"x90° (371L)
- URREA Easy-change convertible retaining ring pliers set 6pc (370L)
- URREA Easy-change convertible retaining ring plier 0.070"x0° (385L)
- GRAY TOOLS Internal-External Retaining Ring Tool for Extra Large Retaining Rings (82987)
- Urrea Pliers