Shop All Snap Ring Pliers
Urrea
Covertible Retaining Ring Plier 0.047" x 45°
Mfr # 373
Zoro # G9795412
product price: $20.99
/ea
Sold in multiples of 3 for $62.97
$62.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.047"
- Tip Angle 45°
- Blade Width 1.77
- Overall Length 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 373
- Zoro # G9795412
- UPC # 660731608366
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.047" |
Blade Width | 1.77 |
Overall Length | 5-3/4" |
Details
Item | Ring pliers |
Material | Steel |
Tip Angle | 45° |
Handle Color | Red |
Application | Heavy duty |
For Use With | . Length total: 5-3/4". Maximum hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 45°. Tip diameter: 0.047". Length total: 5-3/4". Maximum opening |
Includes | Ring pliers |
Description
Unique design allows for quick changeover from internal to external use. High carbon, hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 45°. Tip diameter: 0.047". Length total: 5-3/4". Maximum opening: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Combination (JSCVT-20S)
- PIT PRO HD Ext Die Grinder (PT2440)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 23/64 (44023)
- KLEIN TOOLS Pro Impact Power Bits, 5-pack #2 Phillips (32798)
- URREA 0° angle for opening external retaining ring 0.38 (391)
- URREA Flush cut for plastic and non-ferrous materials 6" (212G)
- URREA Convertible retaining ring pliers Set 12Pc (360C)
- URREA Easy-change convertible retaining ring plier 0.070"x90° (376L)
- URREA Covertible Retaining Ring Plier Set 6Pc (360A)
- URREA Easy-change convertible retaining ring plier 0.070"x0° (385L)
- LISLE Lisle Push Pin Pliers 80 Degree (42070)
- Urrea Snap Ring Pliers