Shop All Snap Ring Pliers
Urrea
Covertible Retaining Ring Plier 0.038" x 90°
Mfr # 371
Zoro # G9795245
Sold in multiples of 3 for $56.97
$56.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.038"
- Tip Angle 90°
- Blade Width 1.69
- Overall Length 5-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 371
- Zoro # G9795245
- UPC # 660731608281
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.038" |
Blade Width | 1.69 |
Overall Length | 5-11/16" |
Details
Item | Ring pliers |
Material | Steel |
Tip Angle | 90° |
Handle Color | Red |
For Use With | . Length total: 5-11/16". Maximum hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 90°. Tip diameter: 0.038". Length total: 5-11/16". Maximum opening |
Includes | Ring pliers |
Application | Heavy duty |
Description
Unique design allows for quick changeover from internal to external use. High carbon, hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 90°. Tip diameter: 0.038". Length total: 5-11/16". Maximum opening: 11/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Threading Head, 1/4-2 In, For 4CW39 (711)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88030)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (75XT048AA)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4048DB)
- URREA 0° angle for opening external retaining ring 0.38 (391)
- URREA Easy-change convertible retaining ring plier 0.038"x90° (371L)
- URREA Convertabl 0° angle convertibl retainiring plier .070 (385)
- URREA Easy-change convertible retaining ring plier 0.038"x0° (399L)
- URREA High leverage ratcheting to close retaining rings (364)
- URREA 45° angle for closing internal retaining ring .038 (398)
- PROTO PLIER LOCK RING W/GRIP (POJ250G)
- Urrea Pliers