Shop All Ear Plugs
Urrea
Corded Ear Plugs, Flanged Shape, 27 dB, Yellow
Mfr # USTO1
Zoro # G9721669
product price: $1.49
/ea
Sold in multiples of 60 for $89.40
$89.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Options Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Plugs |
Cord Options | Corded |
Description
4 layer cut off design with enhance noise protection and reduce internal pressure. Includes neck string and portable box. NRR: 27dB; SNR: 28dB. Packed in display color box. Meets: ANSI S3 .19 1974 • NRR 27 dB noise reduction level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Vendors And Visitors Must Register At Main Office Sign, M365AB (M365AB)
- MAGID DROC GPD780 Hyperon Blend Gloves wNitriX Palm Coated Gloves Cut Level A4 (GPD780-11)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYLG000600)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4363 (04363)
- URREA Corded Ear Plugs, Bell Shape, Yellow (USTO2)
- 3M E-A-Rsoft SuperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, Yellow, 200 Pairs (11059)
- 3M CORDED EAR PLUGS (90716H3-DC)
- HONEYWELL HOWARD LEIGHT Reusable 26, 100 PK (QD1)
- PLUGFONES Earplug/Phn Set Blu/Org (PG-UO)
- PLUGFONES ComforTiered Ear Plugs, 26 dB, Black, 5 PK (PRP-SB10)
- MAGID Ear Plugs, 100 PK (IHP400RC)
- Urrea Hearing Protection