Shop All Snap Ring Pliers
Urrea
Convertabl 90° convertibl retain ring plier .090
Mfr # 379
Zoro # G9796365
Sold in multiples of 3 for $88.05
$88.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.090"
- Tip Angle 0°
- Blade Width 2.87
- Overall Length 8-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 379
- Zoro # G9796365
- UPC # 660731608496
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.090" |
Blade Width | 2.87 |
Overall Length | 8-5/8" |
Details
Item | Ring pliers |
Material | Steel |
Tip Angle | 0° |
Application | Heavy duty |
For Use With | . Length total: 8-5/8”. Maximum hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 0°. Tip diameter: 0.090". Length total: 8-5/8”. Maximum opening |
Includes | Ring pliers |
Handle Color | Red |
Description
Unique design allows for quick changeover from internal to external use. High carbon, hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 0°. Tip diameter: 0.090". Length total: 8-5/8”. Maximum opening: 1-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X25)
- TEKTON 3/8 Inch Drive x 11/16 Inch 6-Point Socket (SHD12017)
- CHANNELLOCK 7 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (337)
- GARDNER BENDER Tap Splice, 14-18 AWG, Blue, PK25 (10-100N)
- URREA Convertabl 0° angle convertibl retainiring plier .070 (385)
- URREA Pliers with 10 large interchangeable tips (381)
- URREA 45° angle for closing internal retaining ring .038 (398)
- URREA Easy-change convertible retaining ring plier 0.070"x90° (376L)
- URREA Convertible retaining ring pliers Set 6Pc (360D)
- URREA Covertible Retaining Ring Plier 0.047"x 0° (372)
- WILDE 9" ANGLE TIP LOCK RING PLIERS-SATIN-BULK (G409.NP/BB)
- Urrea Pliers