Shop All Snap Ring Pliers
Urrea
Convertabl 0° angle convertibl retainiring plier .070
Mfr # 385
Zoro # G9793032
product price: $20.79
/ea
Sold in multiples of 3 for $62.37
$62.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.070Degree
- Tip Angle 0Degree
- Blade Width 9.45
- Overall Length 2.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 385
- Zoro # G9793032
- UPC # 660731608519
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.070Degree |
Blade Width | 9.45 |
Overall Length | 2.95 |
Details
Plier Item | Ring pliers |
Material | Steel |
Tip Angle | 0Degree |
Application | Heavy duty |
For Use With | . Length total: 7-1/2�. Maximum hardened steel tips and body. Exceed ASME B107.500 standard. Tip diameter: 0.070". Length total: 7-1/2�. Maximum opening |
Includes | Ring pliers |
Handle Color | Red |
Description
Unique design allows for quick changeover from internal to external use. High carbon, hardened steel tips and body. Exceed ASME B107.500 standard. Tip diameter: 0.070". Length total: 7-1/2”. Maximum opening: 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Dead Blow Hammer Set, 32, 48, 64 oz., 3 Pc (11113)
- BOSCH Glass and Tile Bit Set, 1/8-5/16, 4 Pc (GT2000)
- BOSCH 21TPI BIM TShank Jigsaw Blade, PK3 (T321AF3)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2160)
- URREA 45° angle for closing internal retaining ring .038 (398)
- URREA Covertible Retaining Ring Plier 0.047"x 0° (372)
- URREA Easy-change convertible retaining ring plier 0.070"x90° (376L)
- URREA Pliers with 10 small interchangeable tips (382)
- URREA Flush cut for plastic and non-ferrous materials 6" (212G)
- URREA Easy-change convertible retaining ring plier 0.038"x90° (371L)
- URREA Convertible retaining ring pliers Set 12Pc (360C)
- Urrea Pliers