Shop All Snap Ring Pliers
Urrea
Convertabl 0° angle convertibl retaini ring plier .038
Mfr # 399
Zoro # G9793023
Sold in multiples of 3 for $51.87
$51.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.038"
- Tip Angle 0Degree
- Blade Width 1.65
- Overall Length 5.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 399
- Zoro # G9793023
- UPC # 660731608595
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.038" |
Blade Width | 1.65 |
Overall Length | 5.91 |
Details
Plier Item | Ring pliers |
Material | Steel |
Tip Angle | 0Degree |
Includes | Ring pliers |
For Use With | . Length total: 5-7/8�. Maximum hardened steel tips and body. Exceed ASME B107.500 standard. Tip diameter: 0.038". Length total: 5-7/8�. Maximum opening |
Application | Heavy duty |
Handle Color | Red |
Description
Unique design allows for quick changeover from internal to external use. High carbon, hardened steel tips and body. Exceed ASME B107.500 standard. Tip diameter: 0.038". Length total: 5-7/8”. Maximum opening: 13/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 14mm Drive, Metric Socket, 6, 12 Points (FM-76.14)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 61/64 (52461)
- MITUTOYO Datahold Computer Cable (959143)
- EAZYPOWER Mini Joiner Biscuits, R2, PK50 (29998)
- URREA Convertible retaining ring pliers Set 12Pc (360C)
- URREA High leverage ratcheting to open retaining rings (365)
- URREA 0° angle for closing internal retaining ring .038 (389)
- URREA Easy-change convertible retaining ring plier 0.070"x90° (376L)
- URREA Covertible Retaining Ring Plier 0.047"x 0° (372)
- URREA Flush cut for plastic and non-ferrous materials 6" (212G)
- STAHLWILLE TOOLS Circlip plier for outside circlips SizeA 0 L.140mm tool tip-d.0, 9mm head polished handles dip-coated (65456000)
- Urrea Snap Ring Pliers