Shop All Snap Ring Pliers
Urrea
Convertabl 0° angle convertibl retain ring plier .090
Mfr # 377
Zoro # G9797199
product price: $27.49
/ea
Sold in multiples of 3 for $82.47
$82.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.090"
- Tip Angle 0°
- Blade Width 2.76
- Overall Length 9-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 377
- Zoro # G9797199
- UPC # 660731608458
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.090" |
Blade Width | 2.76 |
Overall Length | 9-1/4" |
Details
Item | Ring pliers |
Material | Steel |
Tip Angle | 0° |
Application | Heavy duty |
For Use With | . Length total: 9-1/4”. Maximum hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 0°. Tip diameter: 0.090". Length total: 9-1/4”. Maximum opening |
Includes | Ring pliers |
Handle Color | Red |
Description
The URREA 377 Convertabl 0° angle convertibl retain ring plier is a versatile and durable tool. The unique design allows for quick changeover from internal to external use. The high carbon, hardened steel tips and body exceed ASME B107.500 standard. It has an angle of 0° and tip diameter of 0.090". Maximum opening measures 1 9/16" and the length total is 9 1/4". You will be satisfied with this URREA 377 Convertabl 0° angle convertibl retain ring plier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #60 (46730)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- UNEEDA Ekasand Pneumatic Random Orbital Sander - 5 Inch Central Vacuum - Hook Face - 3 / 16 Orbit (P-101657)
- MILESCRAFT Shelf Jig, Create .25in and 5mm Shelf Pin Holes for Cabinets. Standard 32mm Spacing. (1343)
- URREA Easy-change convertible retaining ring plier 0.070"x0° (385L)
- URREA Covertible Retaining Ring Plier 0.047"x 0° (372)
- URREA Flush cut for plastic and Non-Ferrous materials 5" (211G)
- URREA Covertible Retaining Ring Plier 0.047" x 45° (373)
- URREA Convertible retaining ring pliers Set 6Pc (360D)
- URREA High leverage ratcheting to close retaining rings (364)
- LISLE Push Pin Pliers 30 Degree (42060)
- Urrea Pliers