Shop All Automotive Diagnostic & Testing Instruments
Urrea
Compression tester for gasoline motors
Mfr # 2340
Zoro # G0308927
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Steel
- Length 8.98
- For Use With For gasoline motor
- Includes Compression tester for gasoline motors
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2340
- Zoro # G0308927
- UPC # 660731605679
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 8.98 |
Details
Item | Tester |
Tube Material | Steel |
For Use With | For gasoline motor |
Includes | Compression tester for gasoline motors |
Application | Industrial duty |
Number of Pieces | 1 |
Description
Includes adapter for M14 and M18 screws. Compression range: 0-300 lb/pulg2. Screw: 14 and 18 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS SAM Double Pre-Wired Switch Panel With Aluminum Bracket (6391002)
- LUMAPRO Miniature Lamp, 1850, 0.5W, T3 1/4, 5V, PK10 (1850-10PK)
- A & I PRODUCTS Top Link, Adj, Cat II 32" x3" x3" (A-ATL09)
- MOTIVE PRODUCTS Classic British Adapter (1110-MTV)
- URREA Engine Timing Tool Set 30Pc (2382)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Fuel pump vacuum tester (2341)
- URREA In-line spark tester (2355)
- URREA Piston compression tester set with adapters (2339)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- ELECTRONIC SPECIALTIES Diagnostic Pro Test Kit, 12/24 (193)
- Urrea Automotive Diagnostic Tools