Shop All Wire Strippers & Crimpers
Urrea
Compression crimper 6.1"
Mfr # 304
Zoro # G0314107
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Application Industrial duty
- Number of Pieces 1
- Includes Compression crimper
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 304
- Zoro # G0314107
- UPC # 660731901375
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Width | 4.72 |
Details
Material | Metal |
Application | Industrial duty |
Number of Pieces | 1 |
Includes | Compression crimper |
Item | Crimper |
Handle Color | Red |
Description
Compresses RG59/6 coaxial cables with F, BNC and RCA type connectors. Includes special adaptor for F-type connectors. Fixed plunger allows quick, easy insertion and removal of cable and connector. For connectors: F - BNC - RCA. Length: 6.1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diablo 2-1/4in Demo Demon Carbide Teeth (DHS2250CTR)
- IRWIN BIT DRILL13/16""1/2SHANK (91152)
- MORSE Band Saw Blade, 9 ft. 3" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812M42-9' 3)
- CLC WORK GEAR Tool Works Series Waist Apron, 29 to 50 in Waist, Cotton, OffWhite, 5Pocket (C12)
- URREA Wire Stripping Plier 10-22Awg with crimper and screw cutter (298)
- URREA Upfront strippper/cutter with lock 6-3/4" (297)
- URREA High leverage ergonomic wire stripper 10-20 AWG with lock (291P)
- URREA Aviation tin snip straight, yellow (303S)
- URREA Stripper Plier, Fiber Optic 6, 3" (310)
- URREA 9 In Lg Copper Wire Cutters (289G)
- BURNDY 26 in Crimper 8 to 4/0 AWG (MRC840)
- Urrea Crimping Tools