Shop All Digital Multimeters
Urrea
Compact digital multimeter 750 AC/750 DC
Mfr # UD18
Zoro # G0333375
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Compact digital multimeters
- Color Red
- Fitting Material Plastic
- Length (In.) 6.69
- Source Voltage 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UD18
- Zoro # G0333375
- UPC # 660731632286
- Country of Origin Korea, Republic of
- Category Digital Multimeters
Dimensions
Length (In.) | 6.69 |
Details
Item | Multimeters |
Includes | Compact digital multimeters |
Color | Red |
Fitting Material | Plastic |
Source Voltage | 1000 |
Description
Compact design. Backlight LCD screen allows easy data reading. Hand dial. Iconography makes it easier to properly use the device. Voltage: 750 AC/750 DC. Resistance: 200 Ω. Capacitance: 0.001uF to 999uF. Frequency: 1 Hz to 200 KHz. Batteries: 9 V. Long: 3.15’’. Wide: 2.12’’. High: 6’’.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Water Test Gauge, w/Indicator, 160 PSI (J66302)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1222-16-D)
- SHIMPO Tachometer, Contact, 1 to 25000 RPM (MT-100)
- MONARCH Pressure/Temperature Data Logger 350 Psi (5396-0302)
- URREA Auto-range multimeter 750 AC/1000 DC (UD85)
- FLUKE Proving Unit (PRV240FS)
- OTC Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (3940)
- REED INSTRUMENTS True RMS 600V AC/DC Multimeter with Non-Contact Voltage Detector with Calibration Certificate (R5007-NIST)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 A Max. DC Amps (EX503-NIST)
- B&K PRECISION Digital Multimeter, 8.2" H, 3.8" W, 10 A (391B)
- FLUKE Replacement for Fluke 87-5 (87-5 FLUKE)
- Urrea Digital Multimeters